Shop All Indexable Milling Cutters
Stm
2 x 38 x 58 Bore HSS Plain Tooth Milling Cutter
Mfr # 125430
Zoro # G107174854
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125430
- Zoro # G107174854
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 2 Cutting Width Inch 38 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 58 Number of Teeth 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 52 115)
- WILLIAMS Bahco Bimetal Holesaw 13/16in. (3830-21-VIP)
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- Stm Milling Cutters