Shop All Indexable Milling Cutters
Stm
2 x 38 x 12 Bore HSS Plain Tooth Milling Cutter
Mfr # 125415
Zoro # G007175104
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125415
- Zoro # G007175104
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 2 Cutting Width Inch 38 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 12 Number of Teeth 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- STANLEY 2-Point Utility Blade, 3/4" W, PK5, Length: 2 7/16 in (11-700)
- DRILL AMERICA 1/2"-13 2" OD HSS Round Adjustable Die (DWTH2-1213)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- Stm Milling Cutters