Shop All Indexable Milling Cutters
Stm
2 x 316 x 12 Bore HSS Plain Tooth Milling Cutter
Mfr # 125405
Zoro # G007175029
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125405
- Zoro # G007175029
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 2 Cutting Width Inch 316 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 12 Number of Teeth 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB110)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- Stm Indexable Milling Cutters