Shop All High Speed Jobber Drill Bits
Stm
2 x 18 x 58 Bore HSS Plain Tooth Slitting Saw
Mfr # 135874
Zoro # G307179796
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135874
- Zoro # G307179796
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 2 Blade Thickness Inch 18 Arbor Hole Diameter Inch 58 Connection Type Arbor Number of Teeth 22 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID PLIERSTGKPliers Hand Tools Kit (TGR86008)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- MIDWEST FASTENER 1.5mm Zinc Plated Steel Short Arm Hex Wrenches 10PK (62421)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 4 Taper Length HSS Drill (115068)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 3164 MT2 12 OAL Extra Length Taper Shank HSS Drill (114533)
- DRILL AMERICA 5/32" HSS Split Point Jobber Length Drill Bit, Flute Length: 2" (DWDSP5/32)
- Stm Drill Bits