Shop All Indexable Milling Cutters
Stm
2 x 14 x 58 Bore HSS Plain Tooth Milling Cutter
Mfr # 125425
Zoro # G807175076
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125425
- Zoro # G807175076
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 2 Cutting Width Inch 14 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 58 Number of Teeth 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 7" Triangle Single Cut Double Extra Slim Taper File - Boxed (15056NN)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- Stm Milling Cutters