Shop All High Speed Steel End Mills
Stm
2 Right Hand Cut HSS Shell End Mill
Mfr # 140166
Zoro # G007179287
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 140166
- Zoro # G007179287
- Country of Origin Poland
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 2 Material High Speed Steel Arbor Hole Diameter Inch 34 Length of Cut Inch 138 Number of Flutes 10 Right hand High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- STM 212 Right Hand Cut HSS Shell End Mill (140170)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1x2x4-1/2 (C33183)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 1/2x1/2x1-1/4x3-1/4 (C41853)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 17/64x3/8x3/4x2-1/2 (C33194)
- Stm High Speed Steel End Mills