Shop All Tool Boxes
Stm
2 Levered-Tray Tool Box, Plastic, 16-1/2 in W x 9-1/4 in D x 7 in H
Mfr # 326546
Zoro # G207196503
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Two Levered Trays
- Width 16-1/2 in
- Depth 9-1/4 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 326546
- Zoro # G207196503
- Country of Origin Taiwan, Province of China
- Category Tool Boxes
Dimensions
Width | 16-1/2 in |
Depth | 9-1/4 in |
Height | 7 in |
Details
Item | 2 Levered-Tray Tool Box |
Material | Plastic |
Features | Two Levered Trays |
Description
Type Tool Box Material Family ABS Plastic bull ABS plastic br bull VTB102 has two levered trays br bull VTB901 has one removable tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- SITEPRO 2521 Friction Rotating Tribrach Adapter (05-2521)
- X1 TOOLS Aluminum Pipe Wrench Set of 3 14, 18 and 24 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9050x1)
- STM Tool Box, Plastic, 15 in W x 7 in D x 5-1/2 in H (326547)
- PELICAN Rolling Tool Box, 7-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (0450SD6)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5 BLU)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- COMMERCIAL Tool Box, Black, 16 in W (36586)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- Stm Tool Boxes