Shop All Double-Ended Rods & Studs
Stm
1in-8 x 5in Driver Stud, 4PK
Mfr # 333831PK
Zoro # G110709906
product price: $40.55
/pk 4, $10.14/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size A 1"-8
- Thread Size B 1"-8
- Length 5 in
- Threaded Rod Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333831PK
- Zoro # G110709906
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1"-8 |
Thread Size B | 1"-8 |
Length | 5 in |
Details
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 1in-8 Overall Length Inch: 5in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9600)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 5000 PK (508IP)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.075.0200)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04180.100.0125)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- STM 1in-8 x 14in Driver Stud, 4PK (333841PK)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- STM 7/8in-9 x 18in Driver Stud, 4PK (333820PK)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- Stm Double-Ended Rods & Studs