Stm

19pc Jobber Length HSS Metric Drill Set


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System of Measurement Metric Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size mm 1 Maximum Drill Bit Size mm 10 Number of Pieces 19 High Speed Steel Steam Oxide coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.