Shop All High Speed Jobber Drill Bits
Stm
1932 MT2 Taper Shank TiN Coated HSS Drill
Mfr # 114445
Zoro # G207175409
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114445
- Zoro # G207175409
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1932 Shank Taper Designation MT2 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Overall Length Inch 834 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- STM Letter W Taper Length HSS Drill (115207)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.213 (300 3)
- Stm Drill Bits