Shop All Reduced Shank Drill Bits
Stm
1932 HSCO Prentice Drill
Mfr # 118506
Zoro # G507183890
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118506
- Zoro # G507183890
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 1932 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16 (C20736)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/32 (52482)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- DRILLCO 1-7/16, 3-FLAT S&D DRILL1/2 in.SHANK/1000EF (1000EF228)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- Stm Drill Bits