Shop All Core Drill Bits
Stm
1916 MT5 Taper Shank HSS Core Drill
Mfr # 106557
Zoro # G607176440
product price: $1,226.99
/ea
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106557
- Zoro # G607176440
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 1916 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1658 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Chrome (J5256)
- BON TOOL Edger, Stainless Steel 10" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-462)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- HUSQVARNA Core Bit, 5" Bit Dia., 10" Drill Depth (DRI8-VAC-5)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- Stm Drill Bits