Shop All Spiral Flute Drill Bits
Stm
19 Heavy Duty Split Point Stub Length HSS Drill, 10PK
Mfr # 118358
Zoro # G210400901
product price: $38.89
/pk 10, $3.89/ea
Sold in multiples of 3 for $116.67
$116.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118358
- Zoro # G210400901
- UPC # 644380099881
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire 19 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- NOVA Pen Plus Jaws (6034)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191038)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- DRILL AMERICA 15/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/64)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- IRWIN BIT DRILL TURBOMAX 1/2"" (73632)
- Stm Drill Bits