Stm

18x34x6 Precision Thin Steel Parallel


product price: $16.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 230210
  • Zoro # G007187930
  • Country of Origin China
  • Category Parallels

Description

Type 2Way Length Inch 6 Height Inch 34 Material Steel Parallelism Decimal Inch 00002 Thickness Inch 18 Thin style, 18 thick Sold in matched pairs Made of high grade alloy steel Hardened and ground 2 holes in each parallel Accuracy 00002 parallelism in height 0001 to size in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.