Shop All Parallels
Stm
18x138x6 Precision Thin Steel Parallel
Mfr # 230235
Zoro # G907187917
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Type 2Way Length Inch 6 Height Inch 138 Material Steel Parallelism Decimal Inch 00002 Thickness Inch 18 Thin style, 18 thick Sold in matched pairs Made of high grade alloy steel Hardened and ground 2 holes in each parallel Accuracy 00002 parallelism in height 0001 to size in height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- TOUGH GUY Cement Finishing Brush, Black, 24 In (1YXC9)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- STM 4pc 316 Precision Parallel Set (230850)
- STM 10 Pair Steel Parallel Set (230863)
- STM 4pc 316 12 Precision Parallel Set (230853)
- HHIP 1/8 X 1-3/8 X 6 Parallel (3900-3068)
- BNS High-Grade Alloy Steel Parallel Set, Ten Matched Pairs (599-921-10)
- MITUTOYO Precision Adj Parallels, 3/8 to 2 1/4 In (985-131)
- HHIP 1/2 X 6" 4 Pair Parallel Set (3900-3014)
- Stm Set Up & Alignment Tools