Shop All Lathe Tool Square Blanks
Stm
18 x 212 Cobalt Square Ground Tool Bit
Mfr # 102000
Zoro # G507182749
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 102000
- Zoro # G507182749
- Country of Origin China
- Category Lathe Tool Square Blanks
Description
Material Cobalt End Shape Square WidthDiameter Inch 18 Height Inch 18 Overall Length Inch 212 Cobalt HSS ground tool bits exhibit superior performance when cutting forgings, castings and cuts of a heavy nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/4 In x 5 In Overall Length (C44525)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- Stm Lathe Tool Square Blanks