Shop All Annular Cutters
Stm
18 Radius HSS Shank Type Convex Cutter
Mfr # 126082
Zoro # G507181247
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126082
- Zoro # G507181247
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 18 Diameter of Cutter Inch 114 Overall Length Inch 312 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- ABB Crimping Tool Die (13461)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- UNIBOR 7/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24214)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 2" (HML.1-7/8)
- Stm Annular Cutters