Shop All Annular Cutters
Stm
18 Radius HSS Shank Type Concave Cutter
Mfr # 126073
Zoro # G507181292
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126073
- Zoro # G507181292
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 18 Diameter of Cutter Inch 1 Shank Diameter Inch 34 Material High Speed Steel Number of Teeth 6 Overall Length Inch 312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27663RPB134115)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 2.5/8in x 3in (27384)
- UNIBOR 1.1/16 x 3 , 3/4 shank, TCT (27334)
- Stm Annular Cutters