Shop All Machine Chucks
Stm
18 Pointed Soft Top Jaw With Metric Serration Piece 70mm Height, 3PK
Mfr # 491700
Zoro # G510401271
product price: $767.99
/pk 3, $256.00/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491700
- Zoro # G510401271
- UPC # 644380101454
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 3x60Deg Maximum Compatible Chuck Diameter Inch 18 Minimum Compatible Chuck Diameter Inch 18 Minimum Compatible Chuck Diameter mm 454 Overall Height mm 70 Groove Width mm 25 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, 4-Piece (47790)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-L2-192)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- Stm Machine Chucks