Shop All Annular Cutters
Stm
178 90 Deg, HSS Shank Type Double Angle Cutter
Mfr # 126099
Zoro # G807181015
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126099
- Zoro # G807181015
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Included Angle 90Deg Cutting Diameter Inch 178 Cutting Width Inch 58 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 34 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5 mm L.23 mm (01010005)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- HHIP 8" Quick Clamp Mill Vise (3900-1728)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- HOUGEN RotaLoc Plus Cutter Kit 14, 16, 18mm (17805)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter Stack Cut (12316S)
- Stm Annular Cutters