Shop All Annular Cutters
Stm
178 60 Deg, HSS Shank Type Double Angle Cutter
Mfr # 126092
Zoro # G107180671
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126092
- Zoro # G107180671
- Country of Origin United States
- Category Annular Cutters
Description
Connection Type Shank Included Angle 60Deg Cutting Diameter Inch 178 Cutting Width Inch 58 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 34 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12234S)
- HOUGEN 1-13/16 in. x 2 in. 12,000-Series Annular Cutter (12258)
- UNIBOR 3/4in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25124)
- Stm Annular Cutters