Shop All Reduced Shank Drill Bits
Stm
1732 HSCO Prentice Drill
Mfr # 118546
Zoro # G307183816
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118546
- Zoro # G307183816
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 1732 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (AS-5-L)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- EAGLE TAPTEK CUTTING TOOLS 59/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-059-I)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N144)
- VULCAN Bit Cblt 3/8In Rdc Shnk 7/16In (251191OR)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- Stm Drill Bits