Shop All High Speed Jobber Drill Bits
Stm
1725mm Taper Length HSS Drill
Mfr # 115324
Zoro # G307182253
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115324
- Zoro # G307182253
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 1725 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant No Taper length drills are designed for general purpose drilling where longer length is required Heavy duty 135Deg split point Sizes over 12 furnished with notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- DE-STA-CO Mounting Base, Series 604 (604106)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- STM 338 MT5 36 OAL Extra Length Taper Shank HSS Drill (114877)
- STM 062mm General Purpose HSS Drill (144014)
- STM 1764 Left Hand HSS Drill (143441)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- Stm Drill Bits