Shop All Machine Chucks
Stm
170180mm Pointed Soft Top Jaw With Inch Serration Piece 40mm Height, 3PK
Mfr # 491127
Zoro # G710401286
product price: $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491127
- Zoro # G710401286
- UPC # 644380101164
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116X90Deg Maximum Compatible Chuck Diameter mm 180 Minimum Compatible Chuck Diameter mm 170 Overall Height mm 40 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- Stm Machine Chucks