Shop All Machine Chucks
Stm
170-180mm Pointed Soft Top Jaw With Inch Serration Piece - 40mm Height, 3PK
Mfr # 491127PK
Zoro # G610710044
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Jaw Type Square
- Overall Height 40 mm
- Jaw Interface Type 1/16" x 90°
- Minimum Compatible Chuck Diameter 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491127PK
- Zoro # G610710044
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 40 mm |
Minimum Compatible Chuck Diameter | 170 mm |
Maximum Compatible Chuck Diameter | 180 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16X90 degree Maximum Compatible Chuck Diameter mm: 180 Minimum Compatible Chuck Diameter mm: 170 Overall Height mm: 40 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6120)
- MILTON INDUSTRIES Rubber Tip for Blo-Guns (152)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Stm Machine Chucks