Shop All Jobber Length Drill Bits
Stm
17 Heavy Duty Split Point HSS Jobber Length Drill, 10PK
Mfr # 118216
Zoro # G410400923
product price: $49.49
/pk 10, $4.95/ea
Sold in multiples of 2 for $98.98
$98.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118216
- Zoro # G410400923
- UPC # 644380099201
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 17 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- PICARD Hand Sledge Hammer, 35 oz. (032800-1000)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.80mm (47257)
- Stm Drill Bits