Shop All Machine Chucks
Stm
165mm Pointed Soft Top Jaw With Inch Serration Piece - 35mm Height, 3PK
Mfr # 491000PK
Zoro # G410709712
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Height 35 mm
- Jaw Type Square
- Jaw Interface Type 1/16" x 90°
- Minimum Compatible Chuck Diameter 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491000PK
- Zoro # G410709712
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 35 mm |
Minimum Compatible Chuck Diameter | 165 mm |
Maximum Compatible Chuck Diameter | 165 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 165 Minimum Compatible Chuck Diameter mm: 165 Overall Height mm: 35 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Quick-Lift Heavy Duty Bar Clamp (IRHT83100)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- KD TOOLS Dead Blow Hammer 24 oz. (82241)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Stm Collets, Chucks & Accessories