Shop All Machine Chucks
Stm
160mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491198PK
Zoro # G310710290
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Type Square
- Overall Height 35 mm
- Construction Steel
- Minimum Compatible Chuck Diameter 160 mm
- Maximum Compatible Chuck Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491198PK
- Zoro # G310710290
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 35 mm |
Minimum Compatible Chuck Diameter | 160 mm |
Maximum Compatible Chuck Diameter | 160 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | Bullard |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: Bullard Maximum Compatible Chuck Diameter mm: 160 Minimum Compatible Chuck Diameter mm: 160 Overall Height mm: 35For TOS chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32), Length of Cut: 5/32" (66731)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- Stm Collets, Chucks & Accessories