Shop All Machine Chucks
Stm
160mm Rectangular Soft Top Jaw With Inch Serration Piece 60mm Height, 3PK
Mfr # 491130
Zoro # G410401517
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491130
- Zoro # G410401517
- UPC # 644380101171
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116X90Deg Maximum Compatible Chuck Diameter mm 160 Minimum Compatible Chuck Diameter mm 160 Overall Height mm 60 For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12MSelf Contained Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- MAYHEW PRY BAR LADY FOOT 3pc SET (MY60150)
- STARRETT Drive Pin Punch, 4" L, 1/4" Tip Size (565G)
- HOUGEN 2-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18276)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- Stm Machine Chucks