Shop All Machine Chucks
Stm
160mm Rectangular Soft Top Jaw With Inch Serration Piece - 50mmHeight, 3PK
Mfr # 491850PK
Zoro # G810711049
product price: $188.99
/pk 3, $63.00/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491850PK
- Zoro # G810711049
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 160 Minimum Compatible Chuck Diameter mm: 160 Overall Height mm: 50 Groove Width mm: 14For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #7 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-302010A)
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- CMT Rosette Cutter, 2-3/4" (531.702)
- MONOPRICE Rj 45/Rj 11 Modular Crimping Tool (8139)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- Stm Collets, Chucks & Accessories