Shop All Combined Drill & Countersinks
Stm
160mm 60 Deg, HSS Combined Drill Countersink
Mfr # 116310
Zoro # G607178802
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116310
- Zoro # G607178802
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size Metric Body Diameter Inch 532 Overall Length Inch 1516 Drill Point Diameter Decimal Inch 0063 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- Stm Combined Drill & Countersinks