Shop All Combined Drill & Countersinks
Stm
16 Bell Type HSS Combined Drill Countersink
Mfr # 116267
Zoro # G507177974
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116267
- Zoro # G507177974
- Country of Origin India
- Category Combined Drill & Countersinks
Description
Material High Speed Steel Included Angle 60 Trade Size 16 Body Diameter Inch 12 Overall Length Inch 3 Drill Point Diameter Inch 316 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Bell 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN8)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- MILWAUKEE TOOL 6 in. Lock Clamp w/Reg Jaws, Durable Grip (48-22-3632)
- EKLIND T-Handle Hex Key 8Pc (33168)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- Stm Combined Drill & Countersinks