Shop All Drill Bit Sets
Stm
15pc 135Deg Split Point Cobalt Fractional Drill Set
Mfr # 113858
Zoro # G607184209
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113858
- Zoro # G607184209
- Country of Origin United States
- Category Drill Bit Sets
Description
System of Measurement Inch Drill Bit Material Cobalt Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 15 High Speed Cobalt 135Deg split point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- STM 32pc Cobalt 12 Reduced Shank Fractional Drill Set (113928)
- STM 26pc 135 Deg, Split Point Cobalt Stub Length Letter Drill Set (113886)
- STM 115pc 135Deg Split Point Stub Length 3In1 Combination Drill Set (113883)
- STM 29pc 135 Deg, Split Point Cobalt Taper Length Fractional Drill Set (113893)
- STM 5pc Cobalt 34 Reduced Shank Fractional Drill Set (113930)
- STM 115pc 135Deg Split Point Cobalt 3In1 Combination Drill Set (113867)
- DRILLCO 29PC NITRO MECHANICS SET 1/16-1/2 BY 64ths (350N29)
- Stm Drill Bits