Shop All Machine Chucks
Stm
15in Pointed Soft Top Jaw With Metric Serration Piece - 70mm Height, 3PK
Mfr # 491675PK
Zoro # G510710588
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 70 mm
- Capacity Min. (In.) 15 in
- Construction Steel
- Jaw Type Square
- Capacity Max. (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491675PK
- Zoro # G510710588
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Minimum Compatible Chuck Diameter | 381 mm |
Details
Capacity Min. (In.) | 15 in |
Construction | Steel |
Jaw Type | Square |
Capacity Max. (In.) | 15 in |
Jaw Interface Type | 3" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 3x60 degree Maximum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter mm: 381 Overall Height mm: 70 Groove Width mm: 22For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- HHIP 5/8-11 X 5" Adjustable Clamping Assembly (3900-0303)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- Stm Machine Chucks