Shop All Machine Chucks
Stm
15in Pointed Soft Top Jaw With Metric Serration Piece - 70mm Height, 3PK
Mfr # 491655PK
Zoro # G010710781
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Type Square
- Construction Steel
- Capacity Min. (In.) 15 in
- Overall Height 70 mm
- Capacity Max. (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491655PK
- Zoro # G010710781
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Minimum Compatible Chuck Diameter | 381 mm |
Details
Jaw Type | Square |
Construction | Steel |
Capacity Min. (In.) | 15 in |
Capacity Max. (In.) | 15 in |
Jaw Interface Type | 3" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 3x60 degree Maximum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter mm: 381 Overall Height mm: 70For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Panel Clip Pliers (3705)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- BALDOR-RELIANCE Dr-3544 R1 Rh Chuck (R1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- Stm Machine Chucks