Shop All Machine Chucks
Stm
15in Pointed Soft Top Jaw With Metric Serration Piece - 70mm Height, 3PK
Mfr # 491620PK
Zoro # G310710788
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Type Square
- Capacity Min. (In.) 15 in
- Capacity Max. (In.) 15 in
- Construction Steel
- Overall Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491620PK
- Zoro # G310710788
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Minimum Compatible Chuck Diameter | 381 mm |
Details
Jaw Type | Square |
Capacity Min. (In.) | 15 in |
Capacity Max. (In.) | 15 in |
Construction | Steel |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter mm: 381 Overall Height mm: 70For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- KO-KEN Quick Spinner 1/2 Square 33.5mm Z-series 1/2 Sq. Drive (4756Z)
- GEDORE Open Ended Wrench, 19mm (894 19)
- DOLPHIN COMPONENTS 8 3/4 in Ratchet Crimper RG-59, RG-58, RG-6 (DC-3803)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- H & H INDUSTRIAL PRODUCTS 10" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0430)
- Stm Collets, Chucks & Accessories