Shop All Machine Chucks
Stm
15in Pointed Soft Top Jaw With Metric Serration Piece - 60mm Height, 3PK
Mfr # 491640PK
Zoro # G410710770
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Type Square
- Capacity Min. (In.) 15 in
- Capacity Max. (In.) 15 in
- Overall Height 60 mm
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491640PK
- Zoro # G410710770
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 381 mm |
Details
Jaw Type | Square |
Capacity Min. (In.) | 15 in |
Capacity Max. (In.) | 15 in |
Construction | Steel |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter Inch: 15in Minimum Compatible Chuck Diameter mm: 381 Overall Height mm: 60For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 5/8" x 2" (108653)
- DRILL AMERICA .4990 HSS Dowel Pin Reamer (DWRRDP.4990)
- PROTO 1 in Drive Impact Socket 3 1/4 in Size 6 pt Standard Depth, Black Oxide (J10052)
- HHIP 3 X 3/32 X 1" High Speed Steel Plain Slitting Saw (5071-4206)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Stm Collets, Chucks & Accessories