Shop All Shank Drill Bits
Stm
1564 Dia x 534 OAL Straight Shank HSS Oil Hole Drill
Mfr # 114879
Zoro # G907181809
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 114879
- Zoro # G907181809
- Country of Origin United States
- Category Shank Drill Bits
Description
Drill Bit Size Inch 1564 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bronze Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant Yes These drills are designed with oil holes the length of the land section of the drill to deliver a high pressure oil flow to the cutting edges The resulting coolant flow flushes chips out of the hole to reduce heat and chip packing problems common to deep hole drilling applications Surface speeds may be increased 30 or more over standard drill styles 118Deg notched point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 15 X 10 X 1.5" Precision Granite Square (4901-2706)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Stm Drill Bits