Stm

1516 MT3 Standard Length Taper Shank HSS Oil Hole Drill


product price: $1,090.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drill Bit Size Inch 1516 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1034 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.