Shop All High Speed Jobber Drill Bits
Stm
1516 HSS Prentice Drill With 3 Flats
Mfr # 118497
Zoro # G707182181
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118497
- Zoro # G707182181
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1516 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #59 (44729)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-24 (DWT54523)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- OX TOOLS Core Drill, Wet Diamond, 3-1/2" (OX-UWC-3.5)
- STM 234 x 0091 x 1 72T HSS Screw Slotting Saw (137044)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 134 x 0014 x 58 90T HSS Screw Slotting Saw (137084)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- Stm Drill Bits