Shop All Reduced Shank Drill Bits
Stm
1516 HSCO Prentice Drill
Mfr # 118552
Zoro # G507183807
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118552
- Zoro # G507183807
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 1516 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #40 (11070)
- TEKTON 29 mm Combination Wrench (WCB24029)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- DRILL AMERICA 36.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD36.0MM)
- ASTRO PNEUMATIC Onyx 1/4"90 Degree Angle Die Grinder (AST204)
- INNOVATIVE PRODUCTS OF AMERICA Light Ranger Mutt (IPA9101)
- DRILL AMERICA 47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X47/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 49/64 (55449)
- Stm Drill Bits