Shop All Shank Drill Bits
Stm
1516 Dia x 1414 OAL Straight Shank HSS Oil Hole Drill
Mfr # 114948
Zoro # G407182153
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114948
- Zoro # G407182153
- Country of Origin United States
- Category Shank Drill Bits
Description
Drill Bit Size Inch 1516 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bronze Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Through Coolant Yes These drills are designed with oil holes the length of the land section of the drill to deliver a high pressure oil flow to the cutting edges The resulting coolant flow flushes chips out of the hole to reduce heat and chip packing problems common to deep hole drilling applications Surface speeds may be increased 30 or more over standard drill styles 118Deg notched point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- KO-KEN Bit Socket 4mm Hex 25mm 3/8 Sq. Drive (3012M.25-4)
- OASIS MACHINERY 42 Inch to 112 Inch Miter Saw Stand (14112) (T5000)
- DEWALT DEWALT 20V MAX ATOMIC IMPACT DRIVE 2AH (DCF809D1)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- Stm Drill Bits