Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaws With Metric Serration Set of 3 70mm Height
Mfr # 491656
Zoro # G607186067
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491656
- Zoro # G607186067
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 3x60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 70 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- BALDOR-RELIANCE Dr-3547B L4 Lh Sf Wheel Chuck (L4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- Stm Collets, Chucks & Accessories