Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaws With Metric Serration Set of 3 60mm Height
Mfr # 491581
Zoro # G807186089
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491581
- Zoro # G807186089
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 60 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- BON TOOL Bon 21-279 Bonded Braided Line 685 Foot Orange And Black (21-279)
- TOLSEN 5-PC Step Drill Bit Set HSS Hardened Titanium Coated Surface (75879)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- Stm Machine Chucks