Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaw With Metric Serration Piece 70mm Height, 3PK
Mfr # 491675
Zoro # G810401315
product price: $625.99
/pk 3, $208.66/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491675
- Zoro # G810401315
- UPC # 644380101447
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 3x60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 70 Groove Width mm 22 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- MILWAUKEE TOOL Milwaukee® 48-32-5730 SHOCKWAVE„¢ 1/4" Hex Shank To 1/4" Socket Adapter (48-32-5730)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR96214WT20)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- BALDOR-RELIANCE Dr-3544 R1 Rh Chuck (R1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- Stm Collets, Chucks & Accessories