Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaw With Metric Serration Piece 70mm Height, 3PK
Mfr # 491655
Zoro # G810401148
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491655
- Zoro # G810401148
- UPC # 644380101416
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 3x60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 70 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- FLETCHER-TERRY 3000 Wall Machine - Glass and Acrylic Cutter (66004712)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS 10" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0430)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- Stm Collets, Chucks & Accessories