Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaw With Metric Serration Piece 60mm Height, 3PK
Mfr # 491580
Zoro # G710401187
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491580
- Zoro # G710401187
- UPC # 644380101379
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 60 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 10mm Standard Length, Chrome Socket (D003010)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Stm Machine Chucks