Shop All Machine Chucks
Stm
15 Pointed Soft Top Jaw With Metric Serration Piece 100mm Height, 3PK
Mfr # 491672
Zoro # G910401314
product price: $599.99
/pk 3, $200.00/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491672
- Zoro # G910401314
- UPC # 644380101430
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15X60Deg Maximum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter Inch 15 Minimum Compatible Chuck Diameter mm 381 Overall Height mm 100 Groove Width mm 255 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- Stm Machine Chucks