Shop All Jobber Length Drill Bits
Stm
15 General Purpose HSS Jobber Length Drill, 10PK
Mfr # 118144
Zoro # G010401214
product price: $43.89
/pk 10, $4.39/ea
Sold in multiples of 3 for $131.67
$131.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118144
- Zoro # G010401214
- UPC # 752273515452
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 15 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- Stm Drill Bits