Shop All Lathe Tool Square Blanks
Stm
14 x 3 Cobalt Square Ground Tool Bit
Mfr # 102008
Zoro # G507182787
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 102008
- Zoro # G507182787
- Country of Origin China
- Category Lathe Tool Square Blanks
Description
Material Cobalt End Shape Square WidthDiameter Inch 14 Height Inch 14 Overall Length Inch 3 Cobalt HSS ground tool bits exhibit superior performance when cutting forgings, castings and cuts of a heavy nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- VIM PRODUCTS VIM Tools 77-Piece Half Cut Stubby Bit Set (VHC77)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/2X1 In x 8 In Overall Length (C44650)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 5/8 In x 4-1/2 In Overall Length (C44522)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length (C44547)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- WESTWARD Cutoff Blade, HSS w/5 Pct Cobalt, 1/8 In, 6 (4WZY7)
- Stm Lathe Tool Square Blanks